Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005328
Zoro # G209252979
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Thickness 22 ga
- Weight 10.75 lb
- Overall Length 21 in
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005328
- Zoro # G209252979
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 21 in |
Inlet Diameter | 12 in |
For Nominal Duct Diameter | 4 in, 6 in, 12 in |
Outlet Diameter | 4 in |
Inside Diameter | 12 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Material Thickness | 22 ga |
Weight | 10.75 lb |
Material Grade | 304 |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
Series | QF |
Material | Stainless Steel |
Maximum Temperature Rating | 1,100 Degrees F |
Minimum Pressure Rating | 2 in wc |
End Type | Quick Fit |
Angle | 30 Degrees |
Connection Type | Clamp Together |
For Duct Shape | Round |
Shape | Wye |
For Media Type | Dust |
Product Type | Wye Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 12 in, Inlet Diameter 12 in, Overall Length 21 in, Product Type Wye Branch, Weight 10.75 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK 4 in. D X 12 in. L Aluminum Round Gas Vent Pipe (184012)
- ALLEGRO INDUSTRIES Conf. Sp Fan Air Bag, Axial, Dia 12 In (9535-12)
- DAYTON Propeller, 12" Dia., 24 Deg. Pitch (VE10D954PG)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 24 x 18 (L-700-BFDKB-24x18)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- DUNDAS JAFINE Elbow Aluminuminum 3In (E3E24ZW)
- Nordfab Ducting, Venting & Accessories