Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005326
Zoro # G109253120
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Pressure Rating 42 in wc
- Minimum Pressure Rating 2 in wc
- Material Stainless Steel
- Inside Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005326
- Zoro # G109253120
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 12 in |
For Nominal Duct Diameter | 4 in, 12 in |
Inlet Diameter | 12 in |
Overall Length | 17 in |
Outlet Diameter | 4 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Maximum Pressure Rating | 42 in wc |
Minimum Pressure Rating | 2 in wc |
Material | Stainless Steel |
Material Grade | 304 |
Environment Type | Dusty |
Angle | 30 Degrees |
Series | QF |
End Type | Quick Fit |
Material Thickness | 22 ga |
For Duct Shape | Round |
Product Type | Wye Branch |
Weight | 10.75 lb |
Connection Type | Clamp Together |
For Media Type | Dust |
Maximum Temperature Rating | 1,100 Degrees F |
Shape | Wye |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 12 in, Inlet Diameter 12 in, Overall Length 17 in, Product Type Wye Branch, Weight 10.75 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Water Filter- Mc For - Part# Ev9612-55 (EV9612-55)
- LIEBERT Solenoid Coil, 208-240V, Class F (127935P2S)
- ETERNABOND Roof Repair Tape, 6 In x50 Ft, 35 Mil (RSB-6-50R)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 10 (4YUV1)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- Nordfab Ducting, Venting & Accessories