Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005254
Zoro # G109253076
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Product Type Wye Branch
- Material Stainless Steel
- Shape Wye
- Maximum Temperature Rating 1,100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005254
- Zoro # G109253076
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 6 in, 10 in |
Outlet Diameter | 10 in |
Inlet Diameter | 10 in |
Inside Diameter | 10 in |
Overall Length | 21 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Product Type | Wye Branch |
Material | Stainless Steel |
Shape | Wye |
Maximum Temperature Rating | 1,100 Degrees F |
Connection Type | Clamp Together |
Minimum Pressure Rating | 2 in wc |
For Duct Shape | Round |
Material Grade | 304 |
End Type | Quick Fit |
Series | QF |
Weight | 8.5 lb |
Angle | 30 Degrees |
For Media Type | Dust |
Material Thickness | 22 ga |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, Inlet Diameter 10 in, Overall Length 21 in, Product Type Wye Branch, Weight 8.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4752-201)
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 24 in. L (9302)
- DAYTON Replacement Propeller (6377997)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P95-FSS-3)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- IMPERIAL MFG Connector Union Steel Galv 4In (GV1588-A)
- Nordfab Ducting, Venting & Accessories