Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005252
Zoro # G309253142
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Minimum Pressure Rating 2 in wc
- Series QF
- Inside Diameter 10 in
- Weight 8.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005252
- Zoro # G309253142
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 10 in |
Outlet Diameter | 10 in |
For Nominal Duct Diameter | 4 in, 10 in |
Overall Length | 17 in |
Inlet Diameter | 10 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Minimum Pressure Rating | 2 in wc |
Series | QF |
Weight | 8.5 lb |
Maximum Pressure Rating | 42 in wc |
End Type | Quick Fit |
Angle | 30 Degrees |
Material Grade | 304 |
Maximum Temperature Rating | 1,100 Degrees F |
Material | Stainless Steel |
For Media Type | Dust |
Material Thickness | 22 ga |
Connection Type | Clamp Together |
Environment Type | Dusty |
Shape | Wye |
Product Type | Wye Branch |
For Duct Shape | Round |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 10 in, Inlet Diameter 10 in, Overall Length 17 in, Product Type Wye Branch, Weight 8.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Draft Inducer, 208/230V, Metal, 4 1/4 in H. (65230)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AU78)
- AIRCARE Humidifier Filter, Super Wick (SGL1040)
- CARLIN 70200S Universal Oil Burner (70200S)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- IMPERIAL MFG End Cap Rnd Plug 28Ga 6In Glv (GV2007)
- Nordfab Ducting, Venting & Accessories