Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005242
Zoro # G609253101
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 25 in
- For Nominal Duct Diameter 8 in, 10 in
- For Duct Shape Round
- Inlet Diameter 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005242
- Zoro # G609253101
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 25 in |
For Nominal Duct Diameter | 8 in, 10 in |
Inlet Diameter | 10 in |
Inside Diameter | 10 in |
Outlet Diameter | 8 in |
Branch Diameter | 8 in |
Details
Color | Silver |
For Duct Shape | Round |
Material Thickness | 22 ga |
Material | Stainless Steel |
Material Grade | 304 |
Maximum Temperature Rating | 1,100 Degrees F |
Series | QF |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
Minimum Pressure Rating | 2 in wc |
Environment Type | Dusty |
Connection Type | Clamp Together |
For Media Type | Dust |
Shape | Wye |
Weight | 8.5 lb |
Angle | 30 Degrees |
Product Type | Wye Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, Inlet Diameter 10 in, Overall Length 25 in, Product Type Wye Branch, Weight 8.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Front Legs, PK2 (VE2RDZ4FLG)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1004)
- MRCOOL HVAC Controller with Enhanced WiFi Kit for Ductless Split System (WMK-19)
- ALL-FILTERS 10X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (10241.C 4pk)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- IMPERIAL MFG Connector Union Steel Galv 5In (GV1589-A)
- Nordfab Ducting, Venting & Accessories