Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005240
Zoro # G709253155
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Grade 304
- Product Type Wye Branch
- Weight 8.5 lb
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040005240
- Zoro # G709253155
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 8 in |
For Nominal Duct Diameter | 6 in, 8 in, 10 in |
Inlet Diameter | 10 in |
Inside Diameter | 10 in |
Overall Length | 21 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Material Grade | 304 |
Product Type | Wye Branch |
Weight | 8.5 lb |
Material | Stainless Steel |
Angle | 30 Degrees |
Series | QF |
End Type | Quick Fit |
Connection Type | Clamp Together |
Shape | Wye |
For Media Type | Dust |
Material Thickness | 22 ga |
For Duct Shape | Round |
Environment Type | Dusty |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Pressure Rating | 42 in wc |
Minimum Pressure Rating | 2 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, 10 in, Inlet Diameter 10 in, Overall Length 21 in, Product Type Wye Branch, Weight 8.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 60 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 20 GA, 31" L (8040400035)
- AMERICAN WICK Wick Kerosene Heat Aw500 (AW-500)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, PVC (0656-0300-0001)
- PERFORMANCE TRAILERS Blower Tube Holder (208)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- IMPERIAL MFG Register Boot Slv 4X12" (GV0705-C)
- Nordfab Duct Fittings