Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005226
Zoro # G209253013
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Connection Type Clamp Together
- Inside Diameter 10 in
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005226
- Zoro # G209253013
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 10 in |
Overall Length | 17 in |
Inlet Diameter | 10 in |
Outlet Diameter | 6 in |
For Nominal Duct Diameter | 4 in, 6 in, 10 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Material | Stainless Steel |
Connection Type | Clamp Together |
Minimum Pressure Rating | 2 in wc |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
Material Thickness | 22 ga |
Product Type | Wye Branch |
Shape | Wye |
Weight | 8.5 lb |
Material Grade | 304 |
For Media Type | Dust |
End Type | Quick Fit |
Angle | 30 Degrees |
Series | QF |
For Duct Shape | Round |
Environment Type | Dusty |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 10 in, Inlet Diameter 10 in, Overall Length 17 in, Product Type Wye Branch, Weight 8.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Hose Adapter, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W x 4" L x (8040401966)
- LENNOX Flame Sensor (79J22)
- LITTLE GIANT Evaporative Cooler 115VAC Other Pump (CP2-115)
- RHEEM Pilot Assembly Replacement Kit (SP21058)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- IMPERIAL MFG Fitting Trunk Take-Off 6In Glv (GV0945-C)
- Nordfab Ducting, Venting & Accessories