Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005218
Zoro # G309252978
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Grade 304
- Minimum Pressure Rating 2 in wc
- Connection Type Clamp Together
- For Nominal Duct Diameter 4 in, 6 in, 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005218
- Zoro # G309252978
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 4 in, 6 in, 10 in |
Inside Diameter | 10 in |
Outlet Diameter | 4 in |
Overall Length | 21 in |
Inlet Diameter | 10 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Material Grade | 304 |
Minimum Pressure Rating | 2 in wc |
Connection Type | Clamp Together |
Material Thickness | 22 ga |
Angle | 30 Degrees |
Shape | Wye |
Maximum Temperature Rating | 1,100 Degrees F |
For Duct Shape | Round |
For Media Type | Dust |
Weight | 8.5 lb |
Product Type | Wye Branch |
Maximum Pressure Rating | 42 in wc |
Series | QF |
End Type | Quick Fit |
Environment Type | Dusty |
Material | Stainless Steel |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 10 in, Inlet Diameter 10 in, Overall Length 21 in, Product Type Wye Branch, Weight 8.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKOOL Portable Precision Cooling, 3.5 ton/ 230V/ 40 AMP (KIB4221-2)
- FENWAL IGNITOR SENSOR (22-100000-540)
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 24 Diameter, 1/4HP, 7525CFM (585279)
- VENTA Vanilla Fragrance, 1.7oz., PK3 (6022035)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- IMPERIAL MFG End Cap Rnd Plug 28Ga 6In Glv (GV2007)
- Nordfab Duct Fittings