Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005159
Zoro # G209253235
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outlet Diameter 6 in
- Maximum Pressure Rating 42 in wc
- Environment Type Dusty
- Inlet Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005159
- Zoro # G209253235
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 6 in |
Inlet Diameter | 8 in |
Overall Length | 17 in |
For Nominal Duct Diameter | 4 in, 6 in, 8 in |
Inside Diameter | 8 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
Shape | Wye |
Connection Type | Clamp Together |
Material | Stainless Steel |
Series | QF |
Weight | 6 lb |
Product Type | Wye Branch |
Material Thickness | 22 ga |
For Media Type | Dust |
Maximum Temperature Rating | 1,100 Degrees F |
Angle | 30 Degrees |
Material Grade | 304 |
End Type | Quick Fit |
Minimum Pressure Rating | 2 in wc |
For Duct Shape | Round |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 8 in, Inlet Diameter 8 in, Overall Length 17 in, Product Type Wye Branch, Weight 6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 8 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x30"x1" (284-160-300)
- MANITOWOC Dump Valve (000001768)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 13 (4PY73)
- MCDONNELL & MILLER 150S-M-Hd Head Mechanism (150S-M-HD)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- DUNDAS JAFINE Conn Dryer Duct To Wall (EZCNZW)
- Nordfab Ducting, Venting & Accessories