Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005125
Zoro # G709253186
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Shape Wye
- Material Stainless Steel
- Series QF
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005125
- Zoro # G709253186
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 17 in |
Inside Diameter | 6 in |
For Nominal Duct Diameter | 4 in, 6 in |
Inlet Diameter | 6 in |
Outlet Diameter | 6 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Shape | Wye |
Material | Stainless Steel |
Series | QF |
Connection Type | Clamp Together |
Angle | 30 Degrees |
For Media Type | Dust |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
Weight | 4.25 lb |
Maximum Temperature Rating | 1,100 Degrees F |
Product Type | Wye Branch |
Material Thickness | 22 ga |
For Duct Shape | Round |
Minimum Pressure Rating | 2 in wc |
Material Grade | 304 |
Environment Type | Dusty |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, Inlet Diameter 6 in, Overall Length 17 in, Product Type Wye Branch, Weight 4.25 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 6 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Caster Without Brake (484702-0460)
- AIR HANDLER Electrostatic Air Filter, 24x24x1" (6W733)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUV7)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (2NNR6)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- Nordfab Ducting, Venting & Accessories