Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005105
Zoro # G109253250
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Minimum Pressure Rating 2 in wc
- Series QF
- For Media Type Dust
- Material Thickness 22 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005105
- Zoro # G109253250
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 15 in |
Outlet Diameter | 3 in |
For Nominal Duct Diameter | 3 in |
Inlet Diameter | 3 in |
Inside Diameter | 3 in |
Branch Diameter | 3 in |
Details
Color | Silver |
Minimum Pressure Rating | 2 in wc |
Series | QF |
For Media Type | Dust |
Material Thickness | 22 ga |
End Type | Quick Fit |
Weight | 2.32 lb |
Shape | Wye |
Connection Type | Clamp Together |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Pressure Rating | 42 in wc |
Material | Stainless Steel |
Environment Type | Dusty |
For Duct Shape | Round |
Material Grade | 304 |
Angle | 30 Degrees |
Product Type | Wye Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 3 in, Inlet Diameter 3 in, Overall Length 15 in, Product Type Wye Branch, Weight 2.32 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 3 in, Outlet Diameter 3 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1S)
- ALL-FILTERS 16X24X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (16242.8 6PK)
- ALL-FILTERS 16X16X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (16162.8 6PK)
- HONEYWELL RTH9585WF Programmable Thermostat, 24 V, Silver (RTH9580WF1005/W1)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- Nordfab Ducting, Venting & Accessories