Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005104
Zoro # G809253253
product price: $630.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$630.99
Free 30-Day Returns
Key Features
- Color Silver
- Angle 30 Degrees
- Inlet Diameter 24 in
- For Duct Shape Round
- Inside Diameter 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005104
- Zoro # G809253253
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 24 in |
Inside Diameter | 24 in |
For Nominal Duct Diameter | 24 in |
Overall Length | 57 in |
Outlet Diameter | 24 in |
Branch Diameter | 24 in |
Details
Color | Silver |
Angle | 30 Degrees |
For Duct Shape | Round |
Material Thickness | 20 ga |
Weight | 53.5 lb |
Material | Steel |
Shape | Wye |
Minimum Pressure Rating | 2 in wc |
Series | QF |
Maximum Temperature Rating | 309 Degrees F |
Connection Type | Clamp Together |
Finish | Galvanized |
For Media Type | Dust |
Product Type | Wye Branch |
Environment Type | Dusty |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 24 in, Inlet Diameter 24 in, Overall Length 57 in, Product Type Wye Branch, Weight 53.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 24 in, Outlet Diameter 24 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALTEK 220MM SENSOR LENGTH HYDROSTAT HUMIDISTAT 30-100F 250V-AC THERMOSTAT (HG80 43044011)
- DAYTON Conversion Kit (6PPT0)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 2-3/4 in x 3-3/4 in x 1/2 in, Elliptical, PK 10 (T180-2-3/4X3-3/4X1/2E-PK10)
- LIEBERT Contactor, 3P, 30A, 24V, Aux NO/NC (123273P1)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- IMPERIAL MFG Boot Register Angle 4X12X6 Glv (GV0627-C)
- Nordfab Ducting, Venting & Accessories