Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040004691
Zoro # G909253368
product price: $574.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$574.99
Free 30-Day Returns
Key Features
- Color Silver
- Connection Type Clamp Together
- Product Type Wye Branch
- For Media Type Dust
- End Type Quick Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040004691
- Zoro # G909253368
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 53 in |
Outlet Diameter | 22 in |
Inside Diameter | 22 in |
For Nominal Duct Diameter | 22 in |
Inlet Diameter | 22 in |
Branch Diameter | 22 in |
Details
Color | Silver |
Connection Type | Clamp Together |
Product Type | Wye Branch |
For Media Type | Dust |
End Type | Quick Fit |
For Duct Shape | Round |
Maximum Temperature Rating | 309 Degrees F |
Angle | 30 Degrees |
Shape | Wye |
Series | QF |
Weight | 39.5 lb |
Minimum Pressure Rating | 2 in wc |
Material Thickness | 20 ga |
Finish | Galvanized |
Material | Steel |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 22 in, Inlet Diameter 22 in, Overall Length 53 in, Product Type Wye Branch, Weight 39.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 22 in, Outlet Diameter 22 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Speed Control, 115V, 15 Amp (KBWC-115K)
- LEGEND VALVE 1/2" T-431 RADIATOR VALVE (110-103)
- HI-TECH DURAVENT Ducting Hose, 2 In. x 25 ft., Poly Fabric (1110-0200-0002)
- AMERI-VENT Pipe Section, 6" Dia., 4 ft. L (6E4)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- IMPERIAL MFG Reducer/Increaser 26Ga 8X7 Glv (GV1204)
- Nordfab Duct Fittings