Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040004322
Zoro # G609253132
product price: $497.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$497.99
Free 30-Day Returns
Key Features
- Color Silver
- End Type Quick Fit
- Weight 30 lb
- For Duct Shape Round
- Environment Type Dusty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040004322
- Zoro # G609253132
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 20 in |
For Nominal Duct Diameter | 20 in |
Inlet Diameter | 20 in |
Overall Length | 49 in |
Outlet Diameter | 20 in |
Branch Diameter | 20 in |
Details
Color | Silver |
End Type | Quick Fit |
Weight | 30 lb |
For Duct Shape | Round |
Environment Type | Dusty |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
Shape | Wye |
Series | QF |
For Media Type | Dust |
Material | Steel |
Product Type | Wye Branch |
Finish | Galvanized |
Material Thickness | 20 ga |
Maximum Temperature Rating | 309 Degrees F |
Connection Type | Clamp Together |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Overall Length 49 in, Product Type Wye Branch, Weight 30 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 20 in, Outlet Diameter 20 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Fan Blade 3, 36" dia., 1-1/2" Bore (026-33664-000)
- ACCUMULAIR Pleated Air Filter, 17" x 21" x 1", 4 Pack (FB17X21A_4)
- SUPCO Access Fitting, SF5514 (SF5514)
- HONEYWELL Restrictor, In Line (14002913-001/U)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- IMPERIAL MFG Duct Side Take-Off 6In (GV0959-C)
- Nordfab Ducting, Venting & Accessories