Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003851
Zoro # G009253145
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outlet Diameter 17 in
- Connection Type Clamp Together
- Overall Length 43 in
- Inlet Diameter 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003851
- Zoro # G009253145
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 17 in |
Overall Length | 43 in |
Inlet Diameter | 17 in |
For Nominal Duct Diameter | 17 in |
Inside Diameter | 17 in |
Branch Diameter | 17 in |
Details
Color | Silver |
Connection Type | Clamp Together |
End Type | Quick Fit |
For Duct Shape | Round |
Series | QF |
Shape | Wye |
Maximum Pressure Rating | 42 in wc |
Minimum Pressure Rating | 2 in wc |
Environment Type | Dusty |
For Media Type | Dust |
Maximum Temperature Rating | 309 Degrees F |
Material Thickness | 20 ga |
Material | Steel |
Angle | 30 Degrees |
Weight | 19 lb |
Finish | Galvanized |
Product Type | Wye Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 17 in, Inlet Diameter 17 in, Overall Length 43 in, Product Type Wye Branch, Weight 19 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 17 in, Outlet Diameter 17 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350AA-2C)
- JB INDUSTRIES Union, 1/2 In Acme Mx1/4 In SAE F, 0 Deg (AF-13455)
- SOLER & PALAU Mixed Flow Duct Fan, 10 In. Dia. (TD-250)
- HOSHIZAKI Valve Housing (321001-01)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- US DUCT US Duct Clamp, 8" Diameter, Stainless Steel (RCL08.B)
- Nordfab Duct Fittings