Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003714
Zoro # G609253088
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Connection Type Clamp Together
- Series QF
- Weight 17.56 lb
- End Type Quick Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003714
- Zoro # G609253088
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 14 in, 16 in |
Inside Diameter | 16 in |
Overall Length | 37 in |
Inlet Diameter | 16 in |
Outlet Diameter | 16 in |
Branch Diameter | 14 in |
Details
Color | Silver |
Connection Type | Clamp Together |
Series | QF |
Weight | 17.56 lb |
End Type | Quick Fit |
For Media Type | Dust |
Product Type | Wye Branch |
For Duct Shape | Round |
Material | Steel |
Angle | 30 Degrees |
Environment Type | Dusty |
Shape | Wye |
Maximum Temperature Rating | 309 Degrees F |
Maximum Pressure Rating | 42 in wc |
Finish | Galvanized |
Material Thickness | 20 ga |
Minimum Pressure Rating | 2 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 14 in, 16 in, Inlet Diameter 16 in, Overall Length 37 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 12 In. L, 120V, Mounting Type: Adhesive Backing (SHS80400)
- MARADYNE Air Return Grill, 2.75"x12" (2223)
- NORDFAB Round Machine Adapter, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 4" L, 7 in H (8040401689)
- AIR VENT Cont ALU Soffit Strip (84300)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- US DUCT US Duct Clamp Together Angle Flange Adapter, 8" Diameter, Galvanized, 22 Gauge (RAF08.G22)
- Nordfab Duct Fittings