Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003712
Zoro # G109253090
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Minimum Pressure Rating 2 in wc
- Product Type Wye Branch
- For Nominal Duct Diameter 12 in, 16 in
- For Duct Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040003712
- Zoro # G109253090
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 12 in, 16 in |
Inlet Diameter | 16 in |
Overall Length | 33 in |
Outlet Diameter | 16 in |
Inside Diameter | 16 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Minimum Pressure Rating | 2 in wc |
Product Type | Wye Branch |
For Duct Shape | Round |
Series | QF |
For Media Type | Dust |
Connection Type | Clamp Together |
Shape | Wye |
Angle | 30 Degrees |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 309 Degrees F |
Finish | Galvanized |
Material | Steel |
Weight | 17.56 lb |
Environment Type | Dusty |
Material Thickness | 20 ga |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 16 in, Inlet Diameter 16 in, Overall Length 33 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Kel-T201 24V Heat Only Digital (KEL-T201)
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20x48x2", 8 pk. (217-200)
- KOCH FILTER Fbrgls/Pkt Filter, MERV14, 12"x24"x22", 4P (219-104-222)
- YELLOW JACKET Solenoid Service Magnet (61192)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- Nordfab Duct Fittings