Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003708
Zoro # G409252984
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Product Type Wye Branch
- For Nominal Duct Diameter 8 in, 16 in
- Series QF
- Shape Wye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040003708
- Zoro # G409252984
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 8 in, 16 in |
Inside Diameter | 16 in |
Overall Length | 25 in |
Inlet Diameter | 16 in |
Outlet Diameter | 16 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Product Type | Wye Branch |
Series | QF |
Shape | Wye |
Material | Steel |
Environment Type | Dusty |
Minimum Pressure Rating | 2 in wc |
Maximum Temperature Rating | 309 Degrees F |
End Type | Quick Fit |
Weight | 17.56 lb |
Finish | Galvanized |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Material Thickness | 20 ga |
Connection Type | Clamp Together |
For Duct Shape | Round |
Angle | 30 Degrees |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 16 in, Inlet Diameter 16 in, Overall Length 25 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTMADE 14" Cage Wall Mount Fan with Adjustable Arm (BW414BNK3)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 48 in Blade Dia, 1-1/2 HP (7AD13)
- BROAN Aluminum Filter (97006931)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641015025)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- MASTER FLOW 10 in. x 5 ft. Beaded Metal Duct Pipe (BDCP10X60)
- Nordfab Ducting, Venting & Accessories