Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003706
Zoro # G209253051
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inlet Diameter 16 in
- Angle 30 Degrees
- Outlet Diameter 16 in
- For Duct Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040003706
- Zoro # G209253051
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
Outlet Diameter | 16 in |
Overall Length | 21 in |
Inside Diameter | 16 in |
For Nominal Duct Diameter | 6 in, 16 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Angle | 30 Degrees |
For Duct Shape | Round |
Material Thickness | 20 ga |
Maximum Temperature Rating | 309 Degrees F |
End Type | Quick Fit |
Product Type | Wye Branch |
Connection Type | Clamp Together |
Finish | Galvanized |
Shape | Wye |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Weight | 17.56 lb |
Environment Type | Dusty |
Material | Steel |
Series | QF |
Minimum Pressure Rating | 2 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 16 in, Inlet Diameter 16 in, Overall Length 21 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Centrifugal Duct Fan, 4 In. Dia. (FG4)
- BELL & GOSSETT Seal Kit (186543LF)
- AMERI-VENT Pipe Section, 4" Dia., 3 ft. L (4E3)
- NORDYNE 661045R Orifice #45 (661045R)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- US DUCT US Duct Saddle Hanger, 8" Diameter, Galvanized (HS08.G)
- Nordfab Ducting, Venting & Accessories