Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003664
Zoro # G309253173
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Connection Type Clamp Together
- Product Type Wye Branch
- Inlet Diameter 16 in
- End Type Quick Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040003664
- Zoro # G309253173
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
Outlet Diameter | 12 in |
Overall Length | 37 in |
For Nominal Duct Diameter | 12 in, 14 in, 16 in |
Inside Diameter | 16 in |
Branch Diameter | 14 in |
Details
Color | Silver |
Connection Type | Clamp Together |
Product Type | Wye Branch |
End Type | Quick Fit |
Shape | Wye |
Environment Type | Dusty |
For Media Type | Dust |
Material Thickness | 20 ga |
Maximum Temperature Rating | 309 Degrees F |
Minimum Pressure Rating | 2 in wc |
Material | Steel |
Series | QF |
Finish | Galvanized |
For Duct Shape | Round |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
Weight | 17.56 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 14 in, 16 in, Inlet Diameter 16 in, Overall Length 37 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO INDUSTRIES 6 in. Black Plastic Roof Cap (356)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 1075/1045W, 1"W x 20'L (BS0102200L)
- MAXX AIR Misting Fan, Mister 18 in. Non-Oscillating, 120 V, 3,500 CFM (CDHP1840GRY)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1003)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- IMPERIAL MFG Duct Wye Galv 5 X 5 X 5In 30Ga (GV0989)
- Nordfab Duct Fittings