Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003662
Zoro # G209253174
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- End Type Quick Fit
- For Nominal Duct Diameter 12 in, 16 in
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040003662
- Zoro # G209253174
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 12 in, 16 in |
Inside Diameter | 16 in |
Overall Length | 33 in |
Outlet Diameter | 12 in |
Inlet Diameter | 16 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Material | Steel |
End Type | Quick Fit |
Series | QF |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 309 Degrees F |
Minimum Pressure Rating | 2 in wc |
Environment Type | Dusty |
Weight | 17.56 lb |
Product Type | Wye Branch |
Connection Type | Clamp Together |
For Media Type | Dust |
Finish | Galvanized |
Angle | 30 Degrees |
For Duct Shape | Round |
Material Thickness | 20 ga |
Shape | Wye |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 16 in, Inlet Diameter 16 in, Overall Length 33 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 9 1/2 In, Width 7 In (FC950-700D R)
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 8 2 PK (AB-52025-8-2)
- DAYTON Replacement Gearbox (60L500)
- DAYTON Replacement Wheel (6380138)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- Nordfab Ducting, Venting & Accessories