Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003658
Zoro # G409253196
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Nominal Duct Diameter 8 in, 12 in, 16 in
- Inside Diameter 16 in
- Finish Galvanized
- Weight 17.56 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003658
- Zoro # G409253196
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 8 in, 12 in, 16 in |
Inside Diameter | 16 in |
Inlet Diameter | 16 in |
Overall Length | 25 in |
Outlet Diameter | 12 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Finish | Galvanized |
Weight | 17.56 lb |
Material Thickness | 20 ga |
Connection Type | Clamp Together |
For Duct Shape | Round |
Minimum Pressure Rating | 2 in wc |
Material | Steel |
End Type | Quick Fit |
Shape | Wye |
Product Type | Wye Branch |
For Media Type | Dust |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 309 Degrees F |
Series | QF |
Angle | 30 Degrees |
Environment Type | Dusty |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 25 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Ts114 Sensor-Discharge Air (TS114)
- ROBERTSHAW Capillary Tube Thermostat (K-1158-36)
- TPI INDUSTRIAL 18" Floor Fan, 120V, TEAO, 1/8HP, 1.5A, Gray (F18-TE)
- TPI INDUSTRIAL Air Circulator 24" (ACH 24-EX1)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- SELKIRK 3" Gas Vent Tee (103100)
- Nordfab Ducting, Venting & Accessories