Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003656
Zoro # G009253190
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Thickness 20 ga
- Material Steel
- Maximum Temperature Rating 309 Degrees F
- Outlet Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003656
- Zoro # G009253190
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 12 in |
For Nominal Duct Diameter | 6 in, 12 in, 16 in |
Inside Diameter | 16 in |
Overall Length | 21 in |
Inlet Diameter | 16 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Material Thickness | 20 ga |
Material | Steel |
Maximum Temperature Rating | 309 Degrees F |
Weight | 17.56 lb |
End Type | Quick Fit |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Minimum Pressure Rating | 2 in wc |
Connection Type | Clamp Together |
For Duct Shape | Round |
Finish | Galvanized |
Environment Type | Dusty |
Product Type | Wye Branch |
Shape | Wye |
Series | QF |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 21 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH2)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN503003008005)
- HONEYWELL M9184D1021 24Vac 150Lb-In 60 (M9184D1021)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT7)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- AMERI-VENT Elbow Gas Vent 45 Dgr 2Wal 3In (3E45)
- Nordfab Duct Fittings