Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003654
Zoro # G109253229
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Nominal Duct Diameter 4 in, 12 in, 16 in
- End Type Quick Fit
- Environment Type Dusty
- Weight 17.56 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040003654
- Zoro # G109253229
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 4 in, 12 in, 16 in |
Inside Diameter | 16 in |
Inlet Diameter | 16 in |
Outlet Diameter | 12 in |
Overall Length | 17 in |
Branch Diameter | 4 in |
Details
Color | Silver |
End Type | Quick Fit |
Environment Type | Dusty |
Weight | 17.56 lb |
Material | Steel |
Series | QF |
Minimum Pressure Rating | 2 in wc |
Connection Type | Clamp Together |
Product Type | Wye Branch |
For Duct Shape | Round |
Shape | Wye |
For Media Type | Dust |
Angle | 30 Degrees |
Material Thickness | 20 ga |
Maximum Pressure Rating | 42 in wc |
Finish | Galvanized |
Maximum Temperature Rating | 309 Degrees F |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 17 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Actuator, 120V, N/C On/Off, 6in Leads (AG14B060)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x29", MERV 14 (2JUZ5)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x18", MERV 14 (3XJ79)
- RHEEM 62-25338-01 Integrated Furnace (62-25338-0)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- GRAY METAL 8 26GA GALV ADJELBOW (8-26-302)
- Nordfab Duct Fittings