Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003640
Zoro # G609253279
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Thickness 20 ga
- End Type Quick Fit
- For Nominal Duct Diameter 10 in, 12 in, 16 in
- For Duct Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003640
- Zoro # G609253279
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 10 in, 12 in, 16 in |
Inside Diameter | 16 in |
Inlet Diameter | 16 in |
Outlet Diameter | 10 in |
Overall Length | 33 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Material Thickness | 20 ga |
End Type | Quick Fit |
For Duct Shape | Round |
Angle | 30 Degrees |
Minimum Pressure Rating | 2 in wc |
For Media Type | Dust |
Product Type | Wye Branch |
Maximum Pressure Rating | 42 in wc |
Series | QF |
Environment Type | Dusty |
Maximum Temperature Rating | 309 Degrees F |
Connection Type | Clamp Together |
Finish | Galvanized |
Material | Steel |
Shape | Wye |
Weight | 17.56 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 33 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x18x1 Pleated Air Filter, MERV 8 (29RF37)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5115CA1NP3P)
- ZONEFIRST Damper, 20" x 12", Static Pressure Reg. (SPRD-20X12)
- FRIEDRICH Line Set Friedrich T32350 (T32350)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- GRAY 7 24GA STOVE PIPE COLLAR (7-605)
- Nordfab Duct Fittings