Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003638
Zoro # G409253370
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inlet Diameter 16 in
- Overall Length 29 in
- Weight 17.56 lb
- Maximum Pressure Rating 42 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040003638
- Zoro # G409253370
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
Overall Length | 29 in |
For Nominal Duct Diameter | 10 in, 16 in |
Outlet Diameter | 10 in |
Inside Diameter | 16 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Weight | 17.56 lb |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 309 Degrees F |
End Type | Quick Fit |
Finish | Galvanized |
Angle | 30 Degrees |
Series | QF |
Environment Type | Dusty |
Product Type | Wye Branch |
Minimum Pressure Rating | 2 in wc |
Material | Steel |
For Duct Shape | Round |
Material Thickness | 20 ga |
Connection Type | Clamp Together |
Shape | Wye |
For Media Type | Dust |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUBURN MANUFACTURING Ignitor, 7.5" (WFR-4-7 1/2)
- ALLANSON 1092-F Ignition Transformer For (1092-F)
- CHAMPION COOLER Bearing For Wm47-Squirel Cage (110351-001)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 14 (5E840)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- Nordfab Ducting, Venting & Accessories