Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003632
Zoro # G809253338
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Connection Type Clamp Together
- Outlet Diameter 10 in
- End Type Quick Fit
- Minimum Pressure Rating 2 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003632
- Zoro # G809253338
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 10 in |
Inlet Diameter | 16 in |
Inside Diameter | 16 in |
Overall Length | 17 in |
For Nominal Duct Diameter | 4 in, 10 in, 16 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Connection Type | Clamp Together |
End Type | Quick Fit |
Minimum Pressure Rating | 2 in wc |
Series | QF |
Weight | 17.56 lb |
Material | Steel |
Shape | Wye |
Material Thickness | 20 ga |
For Media Type | Dust |
For Duct Shape | Round |
Environment Type | Dusty |
Finish | Galvanized |
Maximum Temperature Rating | 309 Degrees F |
Product Type | Wye Branch |
Maximum Pressure Rating | 42 in wc |
Angle | 30 Degrees |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 10 in, 16 in, Inlet Diameter 16 in, Overall Length 17 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 90 Plates, Single Circuit, Welded Ports, (AlfaNova HP 76-90H)
- CLEVELAND CONTROLS AirSwitch .03", WC, PR-V SPDT, DFS-301 (DFS-301)
- TSURUMI Suction Flange (501-013A)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN516003014006)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- Nordfab Ducting, Venting & Accessories