Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003620
Zoro # G209253334
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- End Type Quick Fit
- Environment Type Dusty
- For Media Type Dust
- Maximum Temperature Rating 309 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003620
- Zoro # G209253334
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 16 in |
Outlet Diameter | 8 in |
Overall Length | 33 in |
Inlet Diameter | 16 in |
For Nominal Duct Diameter | 8 in, 12 in, 16 in |
Branch Diameter | 12 in |
Details
Color | Silver |
End Type | Quick Fit |
Environment Type | Dusty |
For Media Type | Dust |
Maximum Temperature Rating | 309 Degrees F |
Shape | Wye |
Material Thickness | 20 ga |
Connection Type | Clamp Together |
Maximum Pressure Rating | 42 in wc |
Weight | 17.56 lb |
Angle | 30 Degrees |
Minimum Pressure Rating | 2 in wc |
For Duct Shape | Round |
Product Type | Wye Branch |
Finish | Galvanized |
Series | QF |
Material | Steel |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 33 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Elec Cook Control, Tstat, 100-550 Range (5300-015)
- DAYTON Wall Mounting Plate, Wall Plate, Shadow White, - (4PU52)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 12", 1 Speed, 815 cfm, 115V (23015)
- BERKO MARLEY ENGINEERING PRODUCTS A/R High Limit, L180-40F (4520-2025-000)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- GLOBAL INDUSTRIAL Cool Air Duct Connecting Flange For Portable ACfts (292690)
- Nordfab Ducting, Venting & Accessories