Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003618
Zoro # G509253362
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Angle 30 Degrees
- End Type Quick Fit
- Environment Type Dusty
- Inlet Diameter 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003618
- Zoro # G509253362
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
Inside Diameter | 16 in |
For Nominal Duct Diameter | 8 in, 10 in, 16 in |
Outlet Diameter | 8 in |
Overall Length | 29 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Angle | 30 Degrees |
End Type | Quick Fit |
Environment Type | Dusty |
Product Type | Wye Branch |
Shape | Wye |
Weight | 17.56 lb |
Material | Steel |
Finish | Galvanized |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
For Duct Shape | Round |
Minimum Pressure Rating | 2 in wc |
Connection Type | Clamp Together |
Material Thickness | 20 ga |
Maximum Temperature Rating | 309 Degrees F |
Series | QF |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 25 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (5C443)
- HEIL QUAKER Nat - Lp Gas Conversion Kit (1160991)
- LENNOX CONTROL BOARD KIT (19V36)
- ASCO S262Sg02N3Fj5 120V 1" Npt. 2-Way (S262SG02N3)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- IMPERIAL MFG Duct Stack Galv 3-1/4X10X60In (GV0220)
- Nordfab Duct Fittings