Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003616
Zoro # G609253293
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Thickness 20 ga
- Outlet Diameter 8 in
- Connection Type Clamp Together
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003616
- Zoro # G609253293
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 8 in |
Inside Diameter | 16 in |
Overall Length | 25 in |
Inlet Diameter | 16 in |
For Nominal Duct Diameter | 8 in, 16 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Material Thickness | 20 ga |
Connection Type | Clamp Together |
Finish | Galvanized |
Material | Steel |
Series | QF |
Shape | Wye |
For Duct Shape | Round |
Maximum Temperature Rating | 309 Degrees F |
Environment Type | Dusty |
Weight | 17.56 lb |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
Product Type | Wye Branch |
For Media Type | Dust |
End Type | Quick Fit |
Minimum Pressure Rating | 2 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 16 in, Inlet Diameter 16 in, Overall Length 25 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (TH3110D1008)
- DAYTON Hydronic Unit Heater, 18-5/8" D, 5000 cfm (1EBC3)
- DAYTON Blade, Fan, 24 In, RPM High: 1, 500 (4C464)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E649)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- US DUCT US Duct Clamp, 4" Diameter, Stainless Steel (RCL04.B)
- Nordfab Ducting, Venting & Accessories