Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003594
Zoro # G709252981
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Environment Type Dusty
- Material Thickness 20 ga
- Shape Wye
- For Duct Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040003594
- Zoro # G709252981
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 16 in |
Outlet Diameter | 6 in |
Inlet Diameter | 16 in |
Overall Length | 17 in |
For Nominal Duct Diameter | 4 in, 6 in, 16 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Environment Type | Dusty |
Material Thickness | 20 ga |
Shape | Wye |
For Duct Shape | Round |
Maximum Pressure Rating | 42 in wc |
Product Type | Wye Branch |
Finish | Galvanized |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
Maximum Temperature Rating | 309 Degrees F |
Series | QF |
For Media Type | Dust |
Connection Type | Clamp Together |
End Type | Quick Fit |
Weight | 17.56 lb |
Material | Steel |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 16 in, Inlet Diameter 16 in, Overall Length 17 in, Product Type Wye Branch, Weight 17.56 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18x24x2 Synthetic Pleated Air Filters (786EL1)
- REZNOR 121865 Ignitor - Norton #401E (121865)
- MR. HEATER Vertical 4" Vent Kit (F102848)
- GREENSEAM Round Reducer, 8 in x 6 in Duct Dia, Galvanized Steel, 26 GA, 8 in W, 6" L, 6 in H (GRR8P6PGA26)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- IMPERIAL MFG Galvanized steel Duct Wall Cap (GV0022-C)
- Nordfab Duct Fittings