Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003592
Zoro # G609253002
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inlet Diameter 15 in
- Connection Type Clamp Together
- Product Type Wye Branch
- Outlet Diameter 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003592
- Zoro # G609253002
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 15 in |
Outlet Diameter | 15 in |
Inside Diameter | 15 in |
Overall Length | 39 in |
For Nominal Duct Diameter | 15 in |
Branch Diameter | 15 in |
Details
Color | Silver |
Connection Type | Clamp Together |
Product Type | Wye Branch |
Weight | 15.6 lb |
Shape | Wye |
Minimum Pressure Rating | 2 in wc |
End Type | Quick Fit |
Material Thickness | 20 ga |
Maximum Pressure Rating | 42 in wc |
Finish | Galvanized |
For Duct Shape | Round |
For Media Type | Dust |
Series | QF |
Material | Steel |
Angle | 30 Degrees |
Environment Type | Dusty |
Maximum Temperature Rating | 309 Degrees F |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 15 in, Inlet Diameter 15 in, Overall Length 39 in, Product Type Wye Branch, Weight 15.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 15 in, Outlet Diameter 15 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Drier, 1/2"Swt LiquidlinefilterDrier, (023Z5032)
- VIRGINIA KMP Vibration Absorber, L 9 3/4 In, SS Braid (VAB5SS)
- GOODMAN 1370910S Service Limit (1370910S)
- POWERS Actuator, 1-1/2 in. Stroke, 24V (SKC62U)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- US DUCT US Duct Clamp, 10" Diameter, Stainless Steel (RCL10.B)
- Nordfab Duct Fittings