Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003477
Zoro # G809253048
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inlet Diameter 14 in
- Product Type Wye Branch
- For Media Type Dust
- Inside Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003477
- Zoro # G809253048
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 14 in |
Inside Diameter | 14 in |
For Nominal Duct Diameter | 12 in, 14 in |
Outlet Diameter | 14 in |
Overall Length | 33 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Product Type | Wye Branch |
For Media Type | Dust |
Connection Type | Clamp Together |
Weight | 13.5 lb |
Shape | Wye |
Material Thickness | 20 ga |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
Material | Steel |
End Type | Quick Fit |
Maximum Temperature Rating | 309 Degrees F |
Series | QF |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
Finish | Galvanized |
For Duct Shape | Round |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 14 in, Inlet Diameter 14 in, Overall Length 33 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELECTO SCIENTIFIC Cartridge, Filter - Im600 (108-010-S)
- DANFOSS Capacitor, 80M, 280V, 1/4"Conn (117U5015)
- TRAULSEN Door Gasket, 31" x 36" (56-0142)
- FROST KING Weather Seal, 40" H, 5" W (AC41WX)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- Nordfab Ducting, Venting & Accessories