Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003475
Zoro # G209253068
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Media Type Dust
- Environment Type Dusty
- Connection Type Clamp Together
- Minimum Pressure Rating 2 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003475
- Zoro # G209253068
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 10 in, 14 in |
Inlet Diameter | 14 in |
Inside Diameter | 14 in |
Overall Length | 29 in |
Outlet Diameter | 14 in |
Branch Diameter | 10 in |
Details
Color | Silver |
For Media Type | Dust |
Environment Type | Dusty |
Connection Type | Clamp Together |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
For Duct Shape | Round |
Weight | 13.5 lb |
Finish | Galvanized |
End Type | Quick Fit |
Shape | Wye |
Material | Steel |
Series | QF |
Product Type | Wye Branch |
Maximum Pressure Rating | 42 in wc |
Material Thickness | 20 ga |
Maximum Temperature Rating | 309 Degrees F |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 14 in, Inlet Diameter 14 in, Overall Length 29 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK SPST Thermostat (410168002)
- BECKETT 5780 Universal Electrode (5780)
- AAF FLANDERS 20x25x1 FBG Furn Filter (10055.012025)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UH-OB)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- IMPERIAL MFG Assembled Tee Galv 30Ga 6In (GV0893)
- Nordfab Duct Fittings