Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003473
Zoro # G909252989
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Duct Shape Round
- Shape Wye
- For Media Type Dust
- Outlet Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003473
- Zoro # G909252989
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 14 in |
Inside Diameter | 14 in |
For Nominal Duct Diameter | 8 in, 14 in |
Inlet Diameter | 14 in |
Overall Length | 25 in |
Branch Diameter | 8 in |
Details
Color | Silver |
For Duct Shape | Round |
Shape | Wye |
For Media Type | Dust |
Maximum Temperature Rating | 309 Degrees F |
Connection Type | Clamp Together |
Angle | 30 Degrees |
Minimum Pressure Rating | 2 in wc |
Weight | 13.5 lb |
Maximum Pressure Rating | 42 in wc |
Finish | Galvanized |
Material | Steel |
End Type | Quick Fit |
Environment Type | Dusty |
Series | QF |
Material Thickness | 20 ga |
Product Type | Wye Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 14 in, Inlet Diameter 14 in, Overall Length 25 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Heater, Dia. 1/4 In., 6 In. L (LDC00025)
- JB INDUSTRIES Refrigerant Recovery Machine, 115V (F6-DP)
- ILC FILTER 20X25X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 195 X 245 X 075 MADE IN THE USA (WY-0LLY-4)
- GOODMAN 0171M00001S 115V 1/20 Hp 3000 (0171M00001)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- US DUCT US Duct Clamp, 6" Diameter, Stainless Steel (RCL06.B)
- Nordfab Ducting, Venting & Accessories