Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003471
Zoro # G609252999
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Nominal Duct Diameter 6 in, 14 in
- Maximum Temperature Rating 309 Degrees F
- Overall Length 21 in
- Material Thickness 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003471
- Zoro # G609252999
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 6 in, 14 in |
Overall Length | 21 in |
Inside Diameter | 14 in |
Inlet Diameter | 14 in |
Outlet Diameter | 14 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Maximum Temperature Rating | 309 Degrees F |
Material Thickness | 20 ga |
Weight | 13.5 lb |
For Duct Shape | Round |
Environment Type | Dusty |
Angle | 30 Degrees |
Material | Steel |
Finish | Galvanized |
Connection Type | Clamp Together |
End Type | Quick Fit |
Shape | Wye |
Series | QF |
Product Type | Wye Branch |
For Media Type | Dust |
Minimum Pressure Rating | 2 in wc |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 14 in, Inlet Diameter 14 in, Overall Length 21 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 632493R Pressure Switch 0.60 C (632493R)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 3-7/8 In. L (882-050-250)
- LUX Programmable / Non-Programmable Thermostat, 7, 5-2 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery (P711V)
- IEC ACTUATOR TACO 3WAY 120V NC F (B035-71488504)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- Nordfab Ducting, Venting & Accessories