Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003469
Zoro # G709253056
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inside Diameter 14 in
- For Duct Shape Round
- End Type Quick Fit
- Minimum Pressure Rating 2 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003469
- Zoro # G709253056
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 14 in |
For Nominal Duct Diameter | 4 in, 14 in |
Outlet Diameter | 14 in |
Inlet Diameter | 14 in |
Overall Length | 17 in |
Branch Diameter | 4 in |
Details
Color | Silver |
For Duct Shape | Round |
End Type | Quick Fit |
Minimum Pressure Rating | 2 in wc |
Shape | Wye |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
Material | Steel |
Series | QF |
Maximum Temperature Rating | 309 Degrees F |
Product Type | Wye Branch |
Material Thickness | 20 ga |
Connection Type | Clamp Together |
For Media Type | Dust |
Finish | Galvanized |
Weight | 13.5 lb |
Environment Type | Dusty |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 14 in, Inlet Diameter 14 in, Overall Length 17 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze (40278-40)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-227-161 (AFS-227-161)
- HOSHIZAKI Baffle (8) (105012-01)
- ZORO SELECT Automotive Service Connector, Blue, Low (6AWR0)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- OLYMPIA 4 in. Armor Flex 304L Stainless Steel Rigid Support Clamp (3601206)
- Nordfab Duct Fittings