Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003455
Zoro # G809252973
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 13.5 lb
- Product Type Wye Branch
- Maximum Temperature Rating 309 Degrees F
- Outlet Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003455
- Zoro # G809252973
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 12 in |
Overall Length | 33 in |
Inside Diameter | 14 in |
Inlet Diameter | 14 in |
For Nominal Duct Diameter | 12 in, 14 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Weight | 13.5 lb |
Product Type | Wye Branch |
Maximum Temperature Rating | 309 Degrees F |
Environment Type | Dusty |
Minimum Pressure Rating | 2 in wc |
Series | QF |
Maximum Pressure Rating | 42 in wc |
Material Thickness | 20 ga |
Finish | Galvanized |
Angle | 30 Degrees |
For Duct Shape | Round |
Connection Type | Clamp Together |
For Media Type | Dust |
End Type | Quick Fit |
Material | Steel |
Shape | Wye |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 14 in, Inlet Diameter 14 in, Overall Length 33 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-4)
- WHITE-RODGERS Integrated Hot Surface Control, OEM (50A66-743)
- HONEYWELL Electric Actuator, -40 to 140F (MS7510A2008/U)
- ACCUMULAIR Pleated Air Filter, 10" x 24" x 2", 6 Pack (FD10X24X2A_6)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- IMPERIAL MFG Connector Union Steel Galv 5In (GV1589-A)
- Nordfab Duct Fittings