Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003453
Zoro # G009253039
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inlet Diameter 14 in
- Series QF
- Inside Diameter 14 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040003453
- Zoro # G009253039
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 14 in |
Inside Diameter | 14 in |
Outlet Diameter | 12 in |
Overall Length | 29 in |
For Nominal Duct Diameter | 10 in, 12 in, 14 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Series | QF |
Material | Steel |
End Type | Quick Fit |
Finish | Galvanized |
For Media Type | Dust |
Shape | Wye |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
Connection Type | Clamp Together |
For Duct Shape | Round |
Maximum Temperature Rating | 309 Degrees F |
Maximum Pressure Rating | 42 in wc |
Product Type | Wye Branch |
Weight | 13.5 lb |
Environment Type | Dusty |
Material Thickness | 20 ga |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, 14 in, Inlet Diameter 14 in, Overall Length 29 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Transformer, Unit, 277V, 60 Hz (CDFTR7)
- SUPCO Refrigerant Cap Locks, Universal, PK50 (SFL1450)
- NU-CALGON Refrigeration Flush Solvent Kit (4300-30)
- DAYTON Blower, Duct, 10 5/8 In (2C888)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- Nordfab Duct Fittings