Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003449
Zoro # G409253011
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Duct Shape Round
- Maximum Temperature Rating 309 Degrees F
- Connection Type Clamp Together
- For Media Type Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003449
- Zoro # G409253011
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 12 in |
Inlet Diameter | 14 in |
For Nominal Duct Diameter | 6 in, 12 in, 14 in |
Overall Length | 21 in |
Inside Diameter | 14 in |
Branch Diameter | 6 in |
Details
Color | Silver |
For Duct Shape | Round |
Maximum Temperature Rating | 309 Degrees F |
Connection Type | Clamp Together |
For Media Type | Dust |
Weight | 13.5 lb |
Shape | Wye |
Series | QF |
Material Thickness | 20 ga |
Minimum Pressure Rating | 2 in wc |
Finish | Galvanized |
Material | Steel |
Environment Type | Dusty |
Angle | 30 Degrees |
End Type | Quick Fit |
Product Type | Wye Branch |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 12 in, 14 in, Inlet Diameter 14 in, Overall Length 21 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYD3)
- ACCUMULAIR Pleated Air Filter, 24" x 24" x 2", 6 Pack (FB24X24X2N_6)
- MARADYNE Defrost Chute, 7.25"x1", 2-1/2" Hose End (2454)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71586)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- US DUCT US Duct Clamp, 12" Diameter, Stainless Steel (RCL12.B)
- Nordfab Ducting, Venting & Accessories