Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003447
Zoro # G109253106
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Temperature Rating 309 Degrees F
- Environment Type Dusty
- Finish Galvanized
- Minimum Pressure Rating 2 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003447
- Zoro # G109253106
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 14 in |
Overall Length | 17 in |
For Nominal Duct Diameter | 4 in, 12 in, 14 in |
Inside Diameter | 14 in |
Outlet Diameter | 12 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Maximum Temperature Rating | 309 Degrees F |
Environment Type | Dusty |
Finish | Galvanized |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
Connection Type | Clamp Together |
Material | Steel |
Material Thickness | 20 ga |
End Type | Quick Fit |
Weight | 13.5 lb |
Shape | Wye |
For Media Type | Dust |
Series | QF |
For Duct Shape | Round |
Product Type | Wye Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 12 in, 14 in, Inlet Diameter 14 in, Overall Length 17 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X24X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (12241.10 6PK)
- IMPERIAL MFG STOVE PIPE CAP 24G 8"" (BM0031)
- ESSICK AIR Float Rod for EA1407, HD1409, EP9 Series (1B71971)
- DAYTON HEPA Filter (2HNU2)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- AMERI-VENT Elbow Gas Vent 45 Dgr 2Wal 3In (3E45)
- Nordfab Ducting, Venting & Accessories