Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003435
Zoro # G209253136
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Angle 30 Degrees
- Series QF
- Inlet Diameter 14 in
- Weight 13.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040003435
- Zoro # G209253136
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 14 in |
Outlet Diameter | 10 in |
Inside Diameter | 14 in |
For Nominal Duct Diameter | 10 in, 12 in, 14 in |
Overall Length | 33 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Angle | 30 Degrees |
Series | QF |
Weight | 13.5 lb |
Material Thickness | 20 ga |
End Type | Quick Fit |
Material | Steel |
For Duct Shape | Round |
Product Type | Wye Branch |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 309 Degrees F |
Finish | Galvanized |
Shape | Wye |
Environment Type | Dusty |
Minimum Pressure Rating | 2 in wc |
Connection Type | Clamp Together |
For Media Type | Dust |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, 14 in, Inlet Diameter 14 in, Overall Length 33 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shutter Mount Exhaust Fan, 18", 1 Speed, 2590 cfm, 115V (484X41)
- ALLANSON Oil Burner Ignition Transformer, 240V (2744-668)
- UNIWELD Barrier Hose, 6", Blue (H06SMBB)
- DAYTON Hanger (TP-19B)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- Nordfab Duct Fittings