Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003433
Zoro # G809253154
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Pressure Rating 42 in wc
- Finish Galvanized
- Maximum Temperature Rating 309 Degrees F
- Material Thickness 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003433
- Zoro # G809253154
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 14 in |
For Nominal Duct Diameter | 10 in, 14 in |
Outlet Diameter | 10 in |
Inside Diameter | 14 in |
Overall Length | 29 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Maximum Pressure Rating | 42 in wc |
Finish | Galvanized |
Maximum Temperature Rating | 309 Degrees F |
Material Thickness | 20 ga |
Connection Type | Clamp Together |
End Type | Quick Fit |
Weight | 13.5 lb |
For Media Type | Dust |
Series | QF |
Shape | Wye |
For Duct Shape | Round |
Angle | 30 Degrees |
Product Type | Wye Branch |
Material | Steel |
Minimum Pressure Rating | 2 in wc |
Environment Type | Dusty |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 14 in, Inlet Diameter 14 in, Overall Length 29 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEV-CO 7' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-2000)
- LAU PARTS Hex Round Hub, 2 - Setscrw, 3/4" Bore (60765806)
- MUELLER 1/4" Access Valve Union, Brass (A 04585)
- OATEY Oatey No-Calk 11 in. W X 14-1/2 in. L Galvanized Steel Flashing Silver (11867)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- GRAY METAL 8 26GA GALV ADJELBOW (8-26-302)
- Nordfab Ducting, Venting & Accessories