Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003429
Zoro # G709253094
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Shape Wye
- Overall Length 21 in
- For Duct Shape Round
- Outlet Diameter 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003429
- Zoro # G709253094
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 21 in |
Outlet Diameter | 10 in |
Inside Diameter | 14 in |
For Nominal Duct Diameter | 6 in, 10 in, 14 in |
Inlet Diameter | 14 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Shape | Wye |
For Duct Shape | Round |
Material Thickness | 20 ga |
Angle | 30 Degrees |
Minimum Pressure Rating | 2 in wc |
End Type | Quick Fit |
Product Type | Wye Branch |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
For Media Type | Dust |
Material | Steel |
Connection Type | Clamp Together |
Series | QF |
Weight | 13.5 lb |
Finish | Galvanized |
Maximum Temperature Rating | 309 Degrees F |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, 14 in, Inlet Diameter 14 in, Overall Length 21 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 9 1/4 in L., Silicon Carbide (SKIT03033)
- POWERMATIC Air Filtration System, 547 to 1196 cfm (1791330)
- YORK SOURCE1 Whl Blw Vtr 4 X 2 Ccw 14 Bore (S1-02632624700)
- BESTAIR BestAir 246 Golden Solutions Bacteriostatic Water Treatment - 64 oz. (127438)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- US DUCT US Duct Clamp, 6" Diameter, Stainless Steel (RCL06.B)
- Nordfab Duct Fittings