Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003415
Zoro # G209253075
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series QF
- Finish Galvanized
- For Nominal Duct Diameter 8 in, 10 in, 14 in
- Weight 13.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040003415
- Zoro # G209253075
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 8 in, 10 in, 14 in |
Inlet Diameter | 14 in |
Inside Diameter | 14 in |
Outlet Diameter | 8 in |
Overall Length | 29 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Series | QF |
Finish | Galvanized |
Weight | 13.5 lb |
Material | Steel |
For Duct Shape | Round |
End Type | Quick Fit |
Angle | 30 Degrees |
Connection Type | Clamp Together |
Shape | Wye |
Product Type | Wye Branch |
For Media Type | Dust |
Material Thickness | 20 ga |
Environment Type | Dusty |
Maximum Temperature Rating | 309 Degrees F |
Maximum Pressure Rating | 42 in wc |
Minimum Pressure Rating | 2 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, 14 in, Inlet Diameter 14 in, Overall Length 29 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, Dia 22 In, 27 Deg Pitch (TNT2203-27 R)
- UNITED ELECTRIC Pressure Switch (10F-11)
- KOCH FILTER 20x25x4 High Capacity Pleated Air Filter, MERV 11 (102-500-030)
- DAYTON Valve Rebuild Kit, With Instructions (066059)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- GRAY METAL 8 26GA GALV ADJELBOW (8-26-302)
- Nordfab Ducting, Venting & Accessories