Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003413
Zoro # G109253137
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Product Type Wye Branch
- Environment Type Dusty
- For Nominal Duct Diameter 8 in, 14 in
- For Duct Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003413
- Zoro # G109253137
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 8 in, 14 in |
Inside Diameter | 14 in |
Overall Length | 25 in |
Inlet Diameter | 14 in |
Outlet Diameter | 8 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Product Type | Wye Branch |
Environment Type | Dusty |
For Duct Shape | Round |
Finish | Galvanized |
End Type | Quick Fit |
Material Thickness | 20 ga |
Shape | Wye |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Minimum Pressure Rating | 2 in wc |
Series | QF |
Maximum Temperature Rating | 309 Degrees F |
Weight | 13.5 lb |
Connection Type | Clamp Together |
Material | Steel |
Angle | 30 Degrees |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 14 in, Inlet Diameter 14 in, Overall Length 25 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 97727 Inducer Venter Motor With (97727)
- PARKER Copper Check Valve, 5/8 Dia x 3 3/4 In L (CV5P-8FS-8FS)
- ZORO SELECT Foam Tape, 1/8In.T, 2 In.W, 30Ft.L (4PDF1)
- KOCH FILTER MiniPleat Filter, MERV13, 4", 16"x25"x4" (120-701-006)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- EVERBILT 12 in. W x 17.75 in. L Metal Recessed Dryer Vent Box (MDRBHD)
- Nordfab Ducting, Venting & Accessories