Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003411
Zoro # G009253091
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Media Type Dust
- Inside Diameter 14 in
- Weight 13.5 lb
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040003411
- Zoro # G009253091
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 14 in |
Outlet Diameter | 8 in |
For Nominal Duct Diameter | 6 in, 8 in, 14 in |
Overall Length | 21 in |
Inlet Diameter | 14 in |
Branch Diameter | 6 in |
Details
Color | Silver |
For Media Type | Dust |
Weight | 13.5 lb |
Series | QF |
Maximum Pressure Rating | 42 in wc |
For Duct Shape | Round |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
Maximum Temperature Rating | 309 Degrees F |
Shape | Wye |
Finish | Galvanized |
End Type | Quick Fit |
Material Thickness | 20 ga |
Environment Type | Dusty |
Connection Type | Clamp Together |
Product Type | Wye Branch |
Material | Steel |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, 14 in, Inlet Diameter 14 in, Overall Length 21 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON PULL CHAIN BRASS 36"" 1PK (C20-00006-000)
- DEKKER VACUUM TECHNOLOGIES High Vacuum Pump Oil, 1qt, Bottle, 80 SAE (5210-0002-016)
- DAYTON Exhaust Vent, 24 In (4YU89)
- PARKER Coil 10Watts N/C 208/240V (310156P)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- US DUCT US Duct Angle Flange, 6" Diameter, Galvanized (FL06.G)
- Nordfab Duct Fittings