Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003399
Zoro # G709252998
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inlet Diameter 14 in
- Maximum Pressure Rating 42 in wc
- Material Thickness 20 ga
- Environment Type Dusty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003399
- Zoro # G709252998
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 14 in |
Outlet Diameter | 6 in |
For Nominal Duct Diameter | 6 in, 10 in, 14 in |
Overall Length | 29 in |
Inside Diameter | 14 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Maximum Pressure Rating | 42 in wc |
Material Thickness | 20 ga |
Environment Type | Dusty |
Connection Type | Clamp Together |
Maximum Temperature Rating | 309 Degrees F |
Material | Steel |
For Duct Shape | Round |
Product Type | Wye Branch |
Minimum Pressure Rating | 2 in wc |
End Type | Quick Fit |
Finish | Galvanized |
For Media Type | Dust |
Shape | Wye |
Series | QF |
Angle | 30 Degrees |
Weight | 13.5 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, 14 in, Inlet Diameter 14 in, Overall Length 29 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC603-2)
- HI-TECH DURAVENT Ducting Hose, 4" ID, 25 ft. L, FDA Rubber (2001-0400-3025)
- DAYTON Fan Guard, 40-1/8 In. H, 40-1/8 In. W (1WBU5)
- ALL-FILTERS 18X20X1 Poly Disposable Panel Air Filter MERV 6, 12PK (18201.6 12pk)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- IMPERIAL MFG Duct Wye Galv 4 X 4 X 4In 30Ga (GV0984)
- Nordfab Ducting, Venting & Accessories