Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003397
Zoro # G209253044
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Temperature Rating 309 Degrees F
- Inlet Diameter 14 in
- Product Type Wye Branch
- Minimum Pressure Rating 2 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003397
- Zoro # G209253044
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 14 in |
Overall Length | 25 in |
Outlet Diameter | 6 in |
For Nominal Duct Diameter | 6 in, 8 in, 14 in |
Inside Diameter | 14 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Maximum Temperature Rating | 309 Degrees F |
Product Type | Wye Branch |
Minimum Pressure Rating | 2 in wc |
Shape | Wye |
For Media Type | Dust |
Connection Type | Clamp Together |
Series | QF |
Material | Steel |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
End Type | Quick Fit |
For Duct Shape | Round |
Material Thickness | 20 ga |
Environment Type | Dusty |
Finish | Galvanized |
Weight | 13.5 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, 14 in, Inlet Diameter 14 in, Overall Length 25 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 24 In, Hazardous Location (10E005)
- VENTAMATIC MaxxAir„¢ 30" Heavy Duty Exhaust Fan W/ Integrated Shutter, 1/2 HP (IF30)
- DAYTON Rectangular OEM Blower, 3150 RPM, 1 Phase, Direct, Rolled Steel (1TDP8)
- DAYTON Control Valve (TF-6104)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- IMPERIAL MFG Duct Wye Galv 5 X 5 X 5In 30Ga (GV0989)
- Nordfab Ducting, Venting & Accessories