Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040003393
Zoro # G709253315
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Media Type Dust
- Series QF
- Shape Wye
- For Duct Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040003393
- Zoro # G709253315
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 4 in, 6 in, 14 in |
Inlet Diameter | 14 in |
Inside Diameter | 14 in |
Outlet Diameter | 6 in |
Overall Length | 17 in |
Branch Diameter | 4 in |
Details
Color | Silver |
For Media Type | Dust |
Series | QF |
Shape | Wye |
For Duct Shape | Round |
Maximum Pressure Rating | 42 in wc |
Minimum Pressure Rating | 2 in wc |
Weight | 13.5 lb |
Connection Type | Clamp Together |
Finish | Galvanized |
Material Thickness | 20 ga |
Environment Type | Dusty |
Maximum Temperature Rating | 309 Degrees F |
Angle | 30 Degrees |
Product Type | Wye Branch |
Material | Steel |
End Type | Quick Fit |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 14 in, Inlet Diameter 14 in, Overall Length 17 in, Product Type Wye Branch, Weight 13.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Screw Plug Immersion Heater, 18-7/8 In. L (AUO215A)
- PERFECT AIRE Air Purifier (1PAPUV27)
- ESSICK AIR Ducted Evaporative Cooler 3000 cfm, 500 to 700 sq. ft., 8.4 gal, Belt (N30S)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 24Wx20Hx2D (B2318862)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- Nordfab Ducting, Venting & Accessories